1H/1C Programmable Thermostat
Blue™ 1H/1C Programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- Features an easy to read LCD display with backlight
- Compatible with 2 heat, 1 cool heat pump systems
- Programmable 5-1-1 day schedule
- Selectable energy management recovery and permanent memory backup in case of power loss
- Battery powered or hardwired with common wire
- Accurate within 1° F
- Easy push-connect color coded terminals
- Compressor lockout protection
- Dimensions: 3-4/5" H x 4-4/5" W x 1-1/2" D
Specifications
- AMP:
- 1.5
- Application:
- Heat Pump System, Residential
- Battery Size:
- AA
- Collection:
- Blue™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- Display Type:
- LCD
- Height:
- 3-3/4 in
- Maximum Temperature:
- 90
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stages:
- 2H/1C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 5-22/25 in