DESCRIPTION

  • Accurate within 1° F
  • Battery powered or hardwired with common wire
  • Compatible with single stage heating, cooling and heat pump systems
  • Economical upgrade from mechanical thermostats
  • Large LCD display with backlight
  • Non-programmable

White Rodgers Blue 4 in. Non-Programmable Single Stage Thermostat

W1F78144

Stages:

1H/1C

SPECIFICATIONS

Depth
1-1/8 in
Height
3-3/4 in
Power Source
Battery
Programmability
Non-programmable
Stages
1H/1C
Volts
24V
Width
5-1/8 in

Starting at
$58.86
EACH
  • QUANTITY