DESCRIPTION

  • Hot junction maximum temperature rating of 1450° F
  • Length: 36"
  • Quick and easy installation
  • Stainless steel element construction for prolonged thermocouple life
  • Standard coaxial thermocouple 11/32" double lead thread
  • Universal adapter fittings included with each kit for replacing thermocouple in most types of pilot burners

White Rodgers Coiled Thermocouple

WH06E36

Length:

SPECIFICATIONS

Length
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$10.91
EACH
  • QUANTITY

DOCUMENTS