DESCRIPTION

  • Air pressure switch
  • Can be mounted in any position except upside down
  • Design eliminates fluttering or malfunction due to shock or vibration normally encountered with sail switches
  • Enclosed diaphragm
  • Furnished with one 12" piece 1/4" OD flexible tubing, nuts and ferrules
  • Responds to positive, negative or differential air pressure
  • Wide operating range

White Rodgers Dual Purpose Air Switch

W7701

Height:

6-1/8 in

SPECIFICATIONS

Depth
3-1/4 in
Height
6-1/8 in
Volts
277V
Width
3-1/4 in

Starting at
$92.82
EACH
  • QUANTITY