DESCRIPTION

  • High quality alumina ceramic insulator
  • High temperature kanthal flame rod material that can withstand 1,800° F
  • Lead length: 30"
  • Single screw, plated steel mounting bracket
  • Teflon insulated lead wire, rated up to 250° C
  • With 1/4" female spade terminal

White Rodgers Flame Sensor for Hot Surface Ignitor

W760401

Length:

30 in

SPECIFICATIONS

Brand Model Compatibility
White Rodgers Hot Surface Ignitor
Length
30 in

Starting at
$64.38
EACH
  • QUANTITY