DESCRIPTION

  • Adjustable heat anticipator
  • Bi-metal thermometer
  • Compatible with electric heat systems
  • Fan switch - auto, continuous
  • Includes switching subbase
  • Includes wall mounting plate
  • Mercury free
  • Rugged snap-action contacts

White Rodgers Heat & Cooling Switch Mechanical Thermostat

W1C26101

Stages:

Single

SPECIFICATIONS

Color Finish
Classic White
Configuration
Vertical
Depth
1-1/4 in
Height
3 in
Power Source
Electric
Programmability
Non-programmable
Stages
Single
Touch Screen
No
Volts
24V
Width
3-1/2 in

Starting at
$29.58
EACH
  • QUANTITY