DESCRIPTION

  • Insulated up to 200°
  • Lead length: 11"
  • Silicon carbide, hot surface igniter
  • Y style mounting block

White Rodgers Hot Surface Furnace Igniter

W767A374

Length:

11 in

SPECIFICATIONS

Length
11 in

Starting at
$34.57
EACH
  • QUANTITY