DESCRIPTION

  • Insulated up to 200°
  • Lead length: 5-1/4"
  • Receptacle with .093" male pins
  • Silicon carbide, hot surface igniter

White Rodgers Hot Surface Furnace Ignitor

W767A361

Length:

4-3/4 in

SPECIFICATIONS

Height
2-2/5 in
Length
4-3/4 in
Width
9-2/5 in

Starting at
$29.61
EACH
  • QUANTITY

DOCUMENTS