DESCRIPTION

  • Insulated up to 200°
  • Lead length: 5-1/4"
  • NM style mounting block
  • Receptacle with .093" male pins
  • Silicon carbide, hot surface igniter

White Rodgers Hot Surface Igniter Nm Style

W767A373

Volts:

120V

SPECIFICATIONS

Height
2-1/5 in
Length
5-1/4 in
Volts
120V
Width
9-1/10 in

Starting at
$29.31
EACH
  • QUANTITY

DOCUMENTS