DESCRIPTION

  • Insulated up to 200°
  • Lead length: 5-1/4"
  • NM style mounting block
  • Receptacle with .093" male pins
  • Silicon carbide, hot surface igniter

White Rodgers Hot Surface Igniter

W767A384

Length:

6-1/5 in

SPECIFICATIONS

Height
3-1/5 in
Length
6-1/5 in
Width
6-1/5 in

Starting at
$30.76
EACH
  • QUANTITY