120V Silicon Carbide Hot Surface Ignitor

You last purchased this on
 
White-Rodgers

767A Series 120V Silicon Carbide Hot Surface Ignitor

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

767A Series 120V Silicon Carbide Hot Surface Ignitor

  • Fast #
  • Part #W767A384
  • Item #3333030
  • Manufacturer Part #767A-384
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lead length: 5-1/4"
  • Receptacle with .093" male pins
  • Silicon carbide, hot surface igniter
  • NM style mounting block
  • Insulated up to 200°
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Emerson Furnaces, Goodman
Collection:
767A Series
Height:
3-1/5 in
Ignitor Type:
Hot Surface
Length:
5-1/4 in
Type:
W767A384
Volts:
120V
Width:
6-1/5 in