DESCRIPTION

  • Accurate within 1° F
  • Battery powered
  • Compatible with single-stage heating, cooling and heat pump systems, without aux
  • Features a soft-touch keypad
  • Large LCD display with backlight
  • Non-programmable
  • Permanent program retention during power outages

White Rodgers Non Programmable B Power Digital Thermostat

W1F86344

Stages:

1H/1C

SPECIFICATIONS

Depth
1-1/10 in
Height
3-4/5 in
Power Source
Battery
Programmability
Non-programmable
Stages
1H/1C
Volts
24V
Width
6-1/5 in

Starting at
$82.75
EACH
  • QUANTITY