DESCRIPTION

  • Accurate within 1° F
  • Battery powered or hardwired with common wire
  • Compatible with single stage heating, cooling and heat pump systems, without aux
  • Features an easy to read, 4" Blue™ display
  • Includes White-Rodgers F61-2634 wall plate
  • Keypad lockout, adjustable temperature set point limits and auto changeover
  • Millivolt and 3-wire hydronic zone valve compatible
  • Non-programmable
  • Permanent program retention during power loss

White Rodgers Non Programmable Dual Power Digital Thermostat

W1F860471

Stages:

SPECIFICATIONS

Depth
1-1/10 in
Height
5-1/5 in
Power Source
Battery
Programmability
Non-programmable
Stages
1H/1C
Volts
24V
Width
3-2/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$86.05
EACH
  • QUANTITY