DESCRIPTION

  • Accurate within 1° F
  • Battery powered or hardwired with common wire
  • Compatible with single-stage heating, cooling and heat pump systems, without aux
  • Exclusive Cool Savings™ saves energy during peak demand periods
  • Features an easy to read, 2" LCD display with backlight
  • Switch between home, sleep, and away preset temperature holds at touch of a button

White Rodgers Non-Programmable Easy Set Digital Thermostat

W1F86EZ0251

Stages:

1H/1C

SPECIFICATIONS

Color Finish
White
Depth
1-1/2 in
Height
3-3/4 in
Power Source
Battery
Programmability
Non-programmable
Stages
1H/1C
Volts
30V
Width
4-3/4 in

Starting at
$103.0
EACH
  • QUANTITY