DESCRIPTION

  • Accurate within 1° F
  • Compatible with 2 heat/1 cool heat pump systems
  • Large LCD display with backlight
  • Non-programmable
  • Soft-touch keypad

White Rodgers 80 Series™ Non Programmable H Power Digital Thermostat

W1F89211

Stages:

2H/1C

SPECIFICATIONS

Collection
80 Series™
Configuration
Horizontal, Vertical
Depth
1-1/10 in
Height
3-4/5 in
Power Source
Electric, Hardwired
Programmability
Non-programmable
Stages
2H/1C
Touch Screen
No
Volts
24V
Width
6-1/5 in

Starting at
$109.7
EACH
  • QUANTITY