DESCRIPTION

  • Accurate within 1° F
  • Battery powered or hardwired with common wire
  • Compatible with 2 heat/1 cool heat pump systems
  • Large LCD display with backlight
  • Millivolt compatible
  • Non-programmable

White Rodgers Non-Programmable Heat Pump Digital Thermostat

W1F890211

Stages:

2H/1C

SPECIFICATIONS

Depth
1-1/2 in
Height
3-4/5 in
Power Source
Battery
Programmability
Non-programmable
Stages
2H/1C
Volts
24V
Width
4-4/5 in

Starting at
$97.04
EACH
  • QUANTITY