DESCRIPTION

  • Battery powered or hardwired with common wire
  • Compatible with single stage heating, cooling and heat pump systems
  • Exclusive Cool Savings™ saves energy during peak demand periods
  • Features an easy to read, 2 sq in Blue™ display with backlight
  • Push-connect color coded terminals for easy installation

White Rodgers Emerson Blue™ Non-Programmable Thermostat

W1F860244

Stages:

1H/1C

SPECIFICATIONS

Collection
Emerson Blue™
Depth
1-1/2 in
Height
3-4/5 in
Power Source
Battery, Hardwired
Programmability
Non-programmable
Stages
1H/1C
Volts
24V
Width
4-4/5 in

Starting at
$70.75
EACH
  • QUANTITY