DESCRIPTION

  • Classic white color
  • Compatible with Emerson® Blue™ and White-Rodgers™ 90-series thermostats that have the wired outdoor remote sensor option
  • Designed for sensing temperature remotely when the thermostat is installed in a different room or poor temperature sensing location
  • Digital signal output provides superior temperature control, even over long wire runs
  • Dimensions: 2-1/8" H x 3-1/2" W x 3/4" D
  • No temperature variance caused by wire resistance
  • Perfect for securing the thermostat in one area or room while sensing temperature in the conditioned space
  • Twelve foot sensor lead

White Rodgers Outdoor Temperature Sensor

WF1451378

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
White Rodgers 90 Series Thermostats
Color Finish
White
Length
2-1/8 in
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$51.99
EACH
  • QUANTITY

DOCUMENTS