DESCRIPTION

  • Can be mounted vertically or horizontally
  • Clear plastic for applications that need the thermostat visible
  • Fits most White-Rodgers mechanical and digital thermostats
  • Includes ring and solid mounting plates
  • Locking thermostat guard to protect your thermostat from unwanted tampering
  • Tamper-resistant design furnished with 1 key

White Rodgers Plastic Thermostat Guard in Clear

WF290198

Width:

8-1/8 in

SPECIFICATIONS

Color Finish
Clear
Height
4-5/8 in
Length
8-1/4 in
Material
Plastic
Width
8-1/8 in

Starting at
$27.78
EACH
  • QUANTITY

DOCUMENTS