DESCRIPTION

  • Can be mounted vertically or horizontally
  • Clear plastic for applications that need the thermostat visible
  • Fits most White-Rodgers mechanical and digital thermostats, except the 1F90 Blue™ series
  • Includes ring and solid mounting plates
  • Locking thermostat guard to protect your thermostat from unwanted tampering
  • Tamper-resistant design furnished with 1 key

White Rodgers Plastic Thermostat Guard

WF290231

Length:

7-1/16 in

SPECIFICATIONS

Height
4-1/8 in
Length
7-1/16 in
Material
Plastic

Starting at
$35.62
EACH
  • QUANTITY