Sensi™
Frequently Purchased Together
Product Details
Product Details
- Include geofencing, smart alerts and compatiblity with smart home platforms Apple HomeKit, Amazon Alexa and Wink
- Easy to install with a built-in level and intuitive set-up menu
- Easy to connect to wi-fi with step-by-step guide in the Sensi app
- Warranty: 5 years
-
Green
Specifications
- AMP:
- 1.5
- Application:
- Heat Pump System, Residential
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- Sensi™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Maximum Temperature:
- 90
- Minimum Temperature:
- 45
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Compatibility:
- Google Assistant, Amazon Alexa, Apple HomeKit
- Smart Home Enabled:
- Yes
- Stages:
- 4H/2C
- Temperature Range:
- 45 to 99 Deg F
- Touch Screen:
- No
- Volts:
- 24V
- Wireless Communication:
- Wi-Fi