DESCRIPTION

  • Designed to operate with the White-Rodgers 8A18Z-2 evaporative cooler control
  • Dimensions: 3-1/4" H x 4-1/2" W x 1-5/8" D
  • High or low fan speed selection
  • Mercury-free
  • Off, cool, and vent system switch
  • Single stage cooling-only set point thermostat
  • Temperature range: 55° F to 95° F
  • Voltage: 24V

White Rodgers Single Stage 0H/1C Setpoint THERM

W1F51N619

Stages:

0H/1C

SPECIFICATIONS

Configuration
Horizontal
Depth
1-5/8 in
Height
3-1/4 in
Programmability
Non-programmable
Stages
0H/1C
Volts
24V
Width
4-1/2 in

Starting at
$62.92
EACH
  • QUANTITY

DOCUMENTS