DESCRIPTION

  • Automatic daylight savings option
  • Choice of 7 day, 5-1-1 day programmable or non-programmable schedule
  • Compatible with 1H/1C single stage heating and cooling and 2H/1C heat pump systems
  • Dual power, can be hardwired or battery powered
  • Exclusive Cool Savings™ saves energy during peak demand periods
  • Keypad lockout
  • Large 12" display backlight

White Rodgers Single Stage Blu Touchscreen Thermostat

W1F971277

Stages:

SPECIFICATIONS

Depth
1-1/5 in
Height
4-3/5 in
Power Source
Battery
Programmability
Programmable
Stages
1H/1C
Touch Screen
Yes
Volts
24V
Width
5-9/10 in

Starting at
$293.5
EACH
  • QUANTITY