DESCRIPTION

  • Auto shut off when control voltage drops below 16 VAC for more than 4 seconds
  • Auxiliary heat lockout - auxiliary heat will only run during defrost operation if above the selected temperature
  • Compressor lockout - if below the selected temperature the compressor does not operate, except in the defrost cycle
  • Easy installation and set up
  • Reversing valve shift delay limits excessive noise in and out of a defrost cycle
  • Test mode to verify installation and troubleshoot
  • Universal replacement; replaces over 200 controls
  • Zero, 3 or 5 minute selectable delay between cycles to extend the life of the compressor

White Rodgers Single Stage Heat Pump Defrost Control

W47D01U843

Volts:

24V

SPECIFICATIONS

Height
1-3/4 in
Length
4-18/25 in
UL Listed
No
Volts
24V
Width
5-3/4 in

Starting at
$207.63
EACH
  • QUANTITY