DESCRIPTION

  • Compatible with heat only systems, millivolt systems and conventional oil, electric, or gas systems
  • Features enclosed snap action contacts for increased accuracy and reliability
  • Five year warranty
  • Mercury-free mechanical thermostat
  • Operating range: 50° F to 90° F
  • Resistant to vibration

White Rodgers Single Stage Heating Vertical Setpnt Thermostat

W1E30N910

Stages:

1H

SPECIFICATIONS

Color Finish
Classic White
Configuration
Vertical
Power Source
Electric
Programmability
Non-programmable
Stages
1H
Touch Screen
No
Volts
24V

Starting at
$60.8
EACH
  • QUANTITY