DESCRIPTION

  • Color-coded thermostat connection
  • Humidifier and electronic air cleaner connections (optional)
  • Kit contains 50M56-843 ignition control module, 21D64-2 igniter and a set of interconnect harnesses
  • Low voltage with fuse protection (3A replaceable automotive type fuse)
  • System diagnostics with fault recall (stored)
  • Three fan speeds: cool/low heat/high heat (terminal connections)

White Rodgers Single Stage HSI Furnace Containment Kit

W50M56U843

Volts:

24V

SPECIFICATIONS

Height
2-2/5 in
Volts
24V
Width
5-1/4 in

Starting at
$295.47
EACH
  • QUANTITY