DESCRIPTION

  • Easy installation with color-coded pre-stripped leads
  • Pre-wired line voltage connections
  • Primary: 120V, at 60 Hz
  • SPDT relay
  • Secondary: 24V
  • Transformer and relay combination for easy installation on a 4" x 4" junction box

White Rodgers SPDT Fan Control Center

W90113

Volts:

120V

SPECIFICATIONS

Volts
120V

Starting at
$55.07
EACH
  • QUANTITY