DESCRIPTION

  • Compact, completely enclosed design
  • For heating and cooling applications and general switching
  • For switching single or 2 speed fan motors, relays, solenoids, resistive loads and general purpose switching
  • Quiet, reliable and economical
  • SPDT switching

White Rodgers Type 84 Fan Relay Single Pole Double Thread

W90293Q

MORE SIZES AVAILABLE

  • PRICE

    VOLTS

     
  • 24V

    W90293Q 

    $15.5
    $15.27
    Call for Pricing Call us for price $15.5 $15.27
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

Depth
1-4/5 in
Height
1-3/5 in
Length
3 in
UL Listed
Yes
Volts
24V
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday