DESCRIPTION

  • Coil voltage: 24V
  • Compressor is protected from brownouts and short cycling
  • Five times contactor life
  • Microprocessor controlled sealed compressor switching nearly eliminates contact welding and pitting
  • Sealed relay to keep out ants and debris
  • Universal electronic upgrade for mechanical contactors

White Rodgers SureSwitch™ Universal Electric Upgrade for Containment

W49P11843

Length:

3-7/8 in

SPECIFICATIONS

AMP
40
Collection
SureSwitch™
Height
2-3/8 in
Length
3-7/8 in
Power Source
Battery
Volts
208/240V
Width
2-3/4 in

Starting at
$106.51
EACH
  • QUANTITY