DESCRIPTION

  • Can be used with conventional oil, electric, and gas systems, 2 or 3-wire zone valve and millivolt applications
  • Compatible with single-stage heating, cooling, and heat pump systems, without aux
  • Enclosed contacts for increased reliability
  • Features enclosed snap action contacts for increased accuracy and reliability
  • Five year warranty
  • Heating or cooling anticipators provide narrow differential control of room temperature
  • Mercury-free, snap action mechanical thermostat
  • Operating range: 50° F to 90° F
  • Resistant to vibration
  • Three wire zone mounting plate included

White Rodgers Universal Thermostat Single Stage

W1E56N444

Stages:

1H/1C

SPECIFICATIONS

Configuration
Vertical
Depth
1-5/8 in
Height
3-1/2 in
Power Source
Electric
Programmability
Non-programmable
Stages
1H/1C
Touch Screen
No
Volts
24V
Width
4-1/2 in

Starting at
$61.69
EACH
  • QUANTITY