DESCRIPTION

  • Automatic daylight savings option
  • Choice of 7 day, 5-1-1 day programmable or non-programmable schedule
  • Compatible with single-stage and multi-stage heating, cooling, and heat-pump systems
  • Dual-powered, choice of hardwired, battery back-up, or power stealing assist
  • Exclusive Cool Savings™ saves energy during peak demand periods
  • Keypad lockout
  • Large 12" display backlight

White Rodgers Universal Thermostat

W1F951277

Stages:

Variable

SPECIFICATIONS

Depth
1-1/5 in
Height
4-3/5 in
Power Source
Battery
Programmability
Programmable
Stages
Variable
Volts
24V
Width
5-9/10 in

Starting at
$331.11
EACH
  • QUANTITY