DESCRIPTION

  • Automatic daylight savings option
  • Both humidifier and dehumidification control
  • Choice of 7 day programmable or non-programmable schedule
  • Compatible with single-stage and multi-stage heating, cooling, and heat-pump systems
  • Dual power, can be hardwired or battery powered
  • Exclusive Cool Savings™ saves energy during peak demand periods
  • Furnace filter change reminder
  • Humidifier pad change reminder
  • Large 12" display backlight

White Rodgers Universal Thermostat

W1F951291

Stages:

SPECIFICATIONS

Depth
1-1/5 in
Height
4-3/5 in
Power Source
Battery
Programmability
Programmable
Stages
4H/2C
Volts
24V
Width
5-9/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$356.36
EACH
  • QUANTITY