DESCRIPTION

  • Additional jumpers to extend the length of the connections
  • Color LED indicator for diagnostics
  • Employs a microprocessor that continually monitors, analyzes, and controls the proper operation of the gas burner, inducer, and fan
  • Employs a microprocessor to continually monitor, analyze, and control the proper operation of the gas burner, inducer, and fan
  • Incorporates a patented adaptive algorithm routine that uses an 80V nitride igniter to ensure the most effective igniter temperature, increasing the life expectancy of the igniter
  • Patented adaptive algorithm routine uses an 80V nitride igniter to ensure the most effective igniter temperature, increasing the life expectancy of the igniter

White Rodgers Unv Nitride Igniter INTG Furnace Control

W50A65843

Volts:

24V

SPECIFICATIONS

AMP
0.5
Height
7 in
Volts
24V
Width
5-1/4 in

Starting at
$265.06
EACH
  • QUANTITY