DESCRIPTION

  • Both main valve seat, line-interrupter seal with line pressure
  • Built-in auxiliary contacts to control burner or circulator relay
  • Four zone valves operate with one 40 VA transformer
  • Motor can be removed from valve assembly without draining system
  • Quiet operation
  • Stainless steel valve stem
  • Valve position visible at all times with automatic recycling manual operator

White Rodgers Zone Valve 2 Wire

W1361

Valve Size:

3/4 in

SPECIFICATIONS

AMP
0.2
Depth
2-3/4 in
Height
5-5/8 in
Material
Stainless Steel
Maximum Pressure
50 psi
Valve Size
3/4 in
Volts
24V
Width
4-5/8 in

Starting at
$279.87
EACH
  • QUANTITY