DESCRIPTION

  • Both main valve seat and line-interrupter seal with line pressure
  • Built-in auxiliary contacts to control burner or circulator relay
  • Four zone valves operate with one 40 VA transformer
  • Maximum system pressure: 50 psi
  • Motor can be removed from valve assembly without draining system
  • Quiet operation
  • Stainless steel valve stem
  • Three wire hydronic zone valve for 3/4" I.D. tubing
  • Valve position visible at all times with automatic recycling manual operator

White Rodgers Zone Valve 3 Wire

W1311

Valve Size:

SPECIFICATIONS

AMP
0.4
Depth
2-3/4 in
Height
5-5/8 in
Material
Stainless Steel
Maximum Pressure
50 psi
Valve Size
3/4 in
Volts
24V
Width
4-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$238.69
EACH
  • QUANTITY