0.95 L Turf Colorant
0.95 L Turf Colorant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brings the look of life back to dormant, semi-dormant or damaged turf
- Great for use on athletic sports fields, golf courses, home or commercial landscapes
- Super concentrated green pigment with Bright-Fast Technology
- Made in the USA
- Cost effective, long lasting formulation
- Designed to withstand heavy traffic
- Can be applied year round
- Will not harm turf grass
Documents
Specifications
- Average Life:
- 3 yr
- Color:
- Green
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- Origin:
- Domestic
- SCAQMD Compliant:
- Yes
- Size:
- 32 oz