16 oz. Low Volatile PVC Medium-Bodied Cement

You last purchased this on
 
WHITLAM

16 oz. Low Volatile PVC Medium-Bodied Cement

This product requires certification to purchase.
Brand image
You last purchased this on
 
WHITLAM

16 oz. Low Volatile PVC Medium-Bodied Cement

  • Fast #
  • Part #WPL16
  • Item #4420349
  • Manufacturer Part #PL16
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For small and medium diameter solvent weld Sch. 40 and Sch. 80 PVC pipe & fittings
  • Medium set - approx. 45 sec.
  • Clear Medium Bodied Cement
  • Dauber top can
  • Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
  • Made in the USA
  • Low VOC
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2564
Application:
Residential
CARB OTC LEED Compliant:
No
Color:
Clear
GSA Approved:
No
IAPMO Listed -:
No
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Medium Set
Size:
16 oz