4 oz. Low Volatile PVC Medium-Bodied Cement
4 oz. Low Volatile PVC Medium-Bodied Cement
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For small and medium diameter solvent weld Sch. 40 and Sch. 80 PVC pipe & fittings
- Medium set - approx. 45 sec.
- Clear Medium Bodied Cement
- Dauber top can
- Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
- Made in the USA
- Low VOC
Documents
Specifications
- ASTM:
- ASTM D-2564
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 4 oz