16 oz Fast Set Plastic Clear Pipe Cement
16 oz Fast Set Plastic Clear Pipe Cement
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Suitable to be uses as a One-Step Cement for joining PVC Drain, Waste & Vent (DWV) pipe & fittings in non-pressure applications up to and including 4 inches where acceptable by local code
- Drip free formula
- Clear Heavy Duty PVC Cement
- Meets BAAQMD Method 40 and various environmental requirements.
- Made in the USA
- Meets California Coast Air Quality Management District (SCAQMD) 1168/316A
- All temperature application
- Low VOC Quick Setting
- Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
Documents
Specifications
- ASTM:
- ASTM D-2564
- Application:
- Residential
- Average Life:
- 3 yr
- Brand Model Compatibility:
- Schedule 40 and Schedule 80 PVC Pipes
- CARB OTC LEED Compliant:
- No
- Color:
- Clear
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 120
- Minimum Temperature:
- 20
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz
- Type:
- PVC Cement
- Weight:
- 15 lb