This product requires certification to purchase.

Blue Liquid Leak Tracing Dye 1 pt

WHITLAM

Fast-Trac Blue Liquid Leak Tracing Dye 1 pt

  • Fast #
  • Part #WLTDB16
  • Item #7339477
  • Manufacturer Part #LTDB16
4.7 out of 5 Customer Rating
Brand image
WHITLAM

Fast-Trac Blue Liquid Leak Tracing Dye 1 pt

  • Fast #
  • Part #WLTDB16
  • Item #7339477
  • Manufacturer Part #LTDB16
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Highly visible fluorescent blue color
  • Super concentrated
  • Nontoxic and biodegradable
  • Detect leaks in sewage systems
  • Trace water, sewage or septic lines
  • Trace cross connections
  • Examine water movement
  • Detect toilet tank leaks
  • Dissolves rapidly and provides a vivid fluorescent color detectable in murky water, sewage and effluent.
  • Requires Certification

Documents

Dimensions & Measurements
Size
16 oz
Weight
15 lb
Characteristics & Features
Collection
Fast-Trac
Color Finish Name
Blue
Material
Plastic
Smart Home Enabled
No
Tool Type
Tracing Compound
Electrical & Operational Information
Temperature Range
32 to 130 Deg F
Warranty & Product Information
Application
Septic and Sewer Line Inspections
NSF Certified
No
UL Listed
No
UPC
688544026030