Flow-Aide 5 gal Hydronic System Cleaner

Part #WFLOWCOM5  |  Item #4291550  |  Manufacturer Part #FLOW-COM5

Size:

5 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kit includes: 5 gallon bucket, 1900 GPH pump, 2-5 ft rubber hoses, and 1 gallon flow-aide
  • Commercial grade
  • Specifically designed for large capacity appliances.
  • Quickly dissolves water scale, lime, rust and other water formed deposits restoring flow and heating efficiency to most appliances.
  • Recommended commercial application is every three months
  • Made in the USA

Specifications

Application: Descaling

Average Life: 3

Collection: Flow-Aide

Maximum Temperature: 140

Minimum Temperature: 32

Origin: Domestic

Product Type: Descaler

Size: 5 gal