Flow-Aide FLOW AIDE System DESCALER

Part #WFLOW5  |  Item #5061043  |  Manufacturer Part #FLOW5

$231.86 EACH

Type:

WFLOW5

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nontoxic, Biodegradable descaler
  • Concentrated formula, up to 5:1 dilution
  • 20X more effective, fully diluted than vinegar
  • Safe to handle
  • Excellent for potable water systems
  • Restores water appliance efficiency
  • Heavily fortified with wetting and penetrating agents which actually dissolve water, scale, lime, mud, rust and other water formed deposits.
  • Recommended for use with Whitlam FLOW-KIT or CLOW-COM5
  • Made in the USA

Specifications

Application: Descaling

Average Life: 3

Collection: Flow-Aide

Color: Clear

Color Finish: Clear

Color Finish Category: Clear

Maximum Temperature: 95

Minimum Temperature: 65

NSF Certified: Yes

NSF Specifications: NSF 60

Origin: Domestic

Product Type: Descaler

SCAQMD Compliant: Yes

Size: 5 gal

Type: WFLOW5