Replacement Filter for EZ-500 Pump
Flow-Aide Replacement Filter for EZ-500 Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DISCONTINUED
Specifications
- Application:
- General Purpose
- Brand Model Compatibility:
- EZ-500 Pump
- CE Approved:
- No
- Collection:
- Flow-Aide
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Replacement Filter
- UL Listed:
- No