Replacement Pump Cover for EZ-500 Pump

You last purchased this on
 
WHITLAM

Flow-Aide Replacement Pump Cover for EZ-500 Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
WHITLAM

Flow-Aide Replacement Pump Cover for EZ-500 Pump

  • Fast #
  • Part #WEZCOVER
  • Item #7530126
  • Manufacturer Part ##EZ-COVER
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DISCONTINUED
  • Requires Certification

Specifications

Application:
General Purpose
Brand Model Compatibility:
EZ-500 Pump
CE Approved:
No
Collection:
Flow-Aide
Color Finish Category:
Blacks
Color Finish Name:
Black
EPA Compliant:
No
Material:
Plastic
NSF Certified:
No
Origin:
Domestic
Product Type:
Replacement Pump Cover
UL Listed:
No