55 gal Red Glycol
Frost-Proof 55 gal Red Glycol
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides burst protection to -50°F
- NFPA Compliant, conforms the NFPA standards to allow for direct replacement of anti-freeze in the system.
- Propylene glycol (38%) based Anti-freeze and heat transfer liquid formulated for metal wet fire sprinkler systems.
- Will not support bacterial growth and eliminates possibility of contaminating domestic and potable water systems.
- When used undiluted, will protect against freeze damage and ensure flow in the system.
- Made in the USA
- Premixed Anti-Freeze
- "General Recognized as Safe" (GRAS) by the FDA.
- No dilution is required
Documents
Specifications
- Application:
- Fire Protection
- Average Life:
- 3 yr
- Collection:
- Frost-Proof
- Color:
- Red
- Material:
- Plastic
- Material Type:
- Propylene Glycol
- Origin:
- Domestic
- Product Type:
- Glycol
- SCAQMD Compliant:
- Yes
- Size:
- 55 gal
- Temperature Range:
- Up to -50 Deg F (Up to -46 Deg C)