32 oz. Boiler Sealer

You last purchased this on
 
WHITLAM

Seal-Tyte 32 oz. Boiler Sealer

This product requires certification to purchase.
Brand image
You last purchased this on
 
WHITLAM

Seal-Tyte 32 oz. Boiler Sealer

  • Fast #
  • Part #WSTS32
  • Item #428284
  • Manufacturer Part #STS32
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Liquid boiler sealer for all steam systems
  • Fills and seals holes and cracks in steam boilers
  • Premium nonmetallic liquid boiler sealer with special anti-corrosion inhibitors
  • Made in the USA
  • Prevents the formation of scale and rust
  • Designed to seal leaks while conditioning and lubricating the system for top performance.
  • Saves time and money in repairing smalls leaks.
  • Not for use in boilers containing anti-freeze
  • Requires Certification

Documents


Specifications

Application:
HVAC
Average Life:
3 yr
CARB OTC LEED Compliant:
No
Collection:
Seal-Tyte
Color:
Clear
Color Finish Category:
Clear
Color Finish Name:
Clear
Maximum Temperature:
150
Minimum Temperature:
32
NSF Certified:
No
Origin:
Domestic
Product Type:
Boiler Sealant
SCAQMD Compliant:
Yes
Size:
1 qt
Temperature Range:
-50 to 400 Deg F
UL Listed:
No