2 x 6 in. Butt Fusion Machine
2 x 6 in. Butt Fusion Machine
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 2 in x 6 in