24X24X10 POLYCARBONATE ENCL OPAQUE COVER
24X24X10 POLYCARBONATE ENCL OPAQUE COVER
Product Details
Product Details
- Constructed of Polycarbonate material
- Continuous hinge with quick-release padlockable latches
- Poured seamless gasket provides a water-tight and dust-tight seal
Specifications
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NEMA:
- NEMA 3R, NEMA 4, NEMA 4X, 6P, NEMA 12
- UL Listed:
- Yes