• Cart

DESCRIPTION

  • No gasket required
  • Slip on, reversible cover
  • Smooth, seamless sides, front and back

Wiegmann EM & Company SC Series 24-1/8 x 12-1/8 x 6-3/16 in. Pre-Galvanized Steel and Plastic Screw Cover Pull Box Enclosure

WSC122406

Depth:

6-3/16 in

SPECIFICATIONS

CSA Certified
Yes
Collection
SC Series
Color Finish
Grey
Depth
6-3/16 in
Gauge
16
Height
24-1/8 in
Material
Plastic, Pre-Galvanized Steel
Material Type
Polyester
NEMA Specifications
NEMA 1
UL Listed
Yes
Width
12-1/8 in

$115.10
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment