RSC Series 24-1/8 x 24-1/8 x 12-3/16 in. Carbon Steel, Pre-Galvanized Steel and Plastic Screw Cover Enclosure

Part #WRSC242412  |  Item #7246951  |  Manufacturer Part #RSC242412

$445.93 EACH
(Pricing is for 12-3/16 in)

Depth:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Bodies and doors fabricated from 14 gauge carbon steel
  • Drip shield top and smooth seamless sides and front
  • A slip-on reversible cover is securely fastened with screws located along bottom edge
  • No gasketing is required
  • Hasp for padlocking or meter seal is provided

Documents

Specifications

Application: [Outdoor, Indoor, Protection]

CSA Certified: Yes

Coating: Polyester

Collection: RSC Series

Color Finish: Galvanized Steel

Color Finish Category: Stainless Steel

Depth: 12-3/16 in

Gauge: 16

Height: 24-1/8 in

Material: [Carbon Steel, Pre-Galvanized Steel, Plastic]

Material Type: Polyester

NEMA Specifications: [NEMA 3R, NEMA 1]

Type: WRSC242412

UL Listed: Yes

Width: 24-1/8 in